Blast Lite Wide Black Trainers Shoes For Male - Size 7
0
1
2
3

Blast Lite Wide Black Trainers Shoes For Male - Size 7

Order Code: ZT5591285SCopy

£41.99 Inc VAT (20%)


Description

Blast Lite are easy-clean lightweight PU trainers for those who enjoy sports or simply want a comfortable pair of walking trainers.
Soft durable synthetic upper for support and comfort
Soft padded tongue and collar for added comfort
Lightweight compression moulded EVA midsole for underfoot cushioning
Durable outsole offers greta traction and wear

See full description
Specifications for Blast Lite Wide Black Trainers Shoes For Male - Size 7
  • Gender
    Men
  • Lining Material
    Polyester
  • Heel Height
    30mm
  • Colour
    Black
  • Shoe Size
    7
  • Upper Material
    PU
  • Fitting Method
    Wide
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome