1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
CAT II Orcadi Black Metal-Free Safety Trainers

CAT II Orcadi Black Metal-Free Safety Trainers


Select
See all variants from
£39.99Inc VAT (20%)

See all variants from £39.99

Description

These 100% Metal-free safety trainers are used widely in a range of industrial settings. Featuring puncture-free technology to protect the sole of the foot, a fiberglass cap also protects the toes from impacts up to 200 joules.

For extra comfort and breathability, these shoes are lined with SANY-DRY® polyester, a breathable, abrasion-resistant material with wicking properties to keep feet fresh and dry.

Features and Benefits
• Water-repellent leather and breathable textile upper to suit wet environments
• EVANIT® footbed with high bearing capacity for an ultra-comfortable shoe
• Treated with Antistatic coating on the surface of the shoe
• Seams made from conductive yarns to dissipate static build-up
• APT plate midsole for zero perforations and injuries
• Abrasion and chemical-resistant

Standards
• EN ISO 20345:2011 S3 SRC

Notes
• Sole: dual-density polyurethane

See full description

Feature Attributes

Toe Cap Material:
Fibreglass
Midsole Material:
Composite
Sole Material:
Polyurethane
ESD:
No
Gender:
Unisex
Series:
Orcadi
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome