1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Drumstep Safety Trainers

Drumstep Safety Trainers


Select
See all variants from
£62.99Inc VAT (20%)

See all variants from £62.99

Description

Sturdy abrasion and tear resistant S3, SCR, ESD, Safety Shoes that are metal free and suit microelectronic industries.

Features and Benefits
• Soft and comfortable scented polyurethane design with low electrical resistant footbed that protects from impact and absorbs energy
• Sturdy upper abrasion and tear resistant fabric that is breathable and water repellent keeping feet supported and dry
• Non metallic top cap that protects to 200J
• Anti-torsion support
• Metal free

Typical Applications
• Microelectronic industries

Notes
• Extreme sizes available
• Width: 12 mondopoint

See full description

Feature Attributes

Toe Cap Material:
Composite
Colour:
Black
Series:
Drumstep
Midsole Material:
Textile
Slip Resistance Rating:
SRC
Standards Met:
EN ISO 20345:2011 S3 SRC
More attributes
Product Reviews -
12 days ago by Roderick
It was easy to order and arrived in good time. It's a wide fit, and yes, it's proper wide, not like the almost wide fit most common retailers sell. I only use Cofra as a great fit for my wide feet and the only negative I can think of is that the outer sole is not the longest-lasting.

3 years ago
Very good for me, no blister

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome