ER80 Black Trainer Shoe Size 12
0
1
2
3
4
5
6
7

ER80 Black Trainer Shoe Size 12

Order Code: ZT5513457SCopy

£114.99 Inc VAT (0%)

Currently unavailable

Description

The Vismo ER80 is a stylish sneaker designed for the modern worker. The upper is made from a 4 layer compressed nylon with external protection on the toe and heel for added durability.

The non-metal protective toecap and anti-puncture midsole protect against impacts and punctures on the jobsite while keeping the boot lightweight. Vismo’s NRG55 midsole absorbs shock, reducing fatigue and returns energy all day long. Stay surefooted with the anti-slip and durable rubber outsole designed to keep you safe, comfortable, and on top of your game.

• 4 layer compressed nylon upper
• Breathable
• Seamless 1 stitch line upper
• Moisture transporting inner lining
• Removable cushion insole
• NRG55 shock absorbing midsole, 55% energy return to the user
• Neoprene ankle support
• Composite safety toecap
• External scuff cap
• External heel protection
• Non-metal puncture resistant mid-sole
• Anti-slip rubber outsole
• Antistatic
• Oil resistant outsole
• ESD rated
• EN ISO 20345:2011 S1P SRC ESD

See full description
Specifications for ER80 Black Trainer Shoe Size 12
  • Product Type
    Trainer Shoe
  • Colour
    Black
  • Shoe Size
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome