1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Fc64 Compositelite Trekker Shoes S1

Fc64 Compositelite Trekker Shoes S1


Select
See all variants from
£36.99Inc VAT (20%)
15.5% off

See all variants from £36.99

Description

A non metallic suede leather shoe with 200 joule composite toe cap.

Feature Attributes

MFR Part No.:
FC64
Colour:
Black,Grey
Sole Material:
Polyurethane
Safety Classification:
S1
Wide Fitting:
No
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome