Freedom Trainers White/Navy Size 11 Male
0
1
2
3

Freedom Trainers White/Navy Size 11 Male

Order Code: ZT5596681SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

A lightweight casual court shoe at home on the court or on the street
Thick PU footbed provides long lasting underfoot comfort
Soft PU upper for comfort and support
Lightweight compression moulded EVA midsole for cushioning and impact protection
Low profile rubber outsole for traction and wea

See full description
Specifications for Freedom Trainers White/Navy Size 11 Male
  • Heel Height
    30mm
  • Fitting Method
    Standard
  • Sole Material
    Rubber
  • Material
    PU
  • Upper Material
    PU
  • Gender
    Men
  • Heel Type
    Flat
  • Lining Material
    Polyester
  • Colour
    White/Navy
  • Shoe Size
    11
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome