Freedom Trainers White/Navy Size 8 Male
0
1
2
3

Freedom Trainers White/Navy Size 8 Male

Order Code: ZT5596692SCopy

£53.99 Inc VAT (20%)


Description

A lightweight casual court shoe at home on the court or on the street
Thick PU footbed provides long lasting underfoot comfort
Soft PU upper for comfort and support
Lightweight compression moulded EVA midsole for cushioning and impact protection
Low profile rubber outsole for traction and wea

See full description
Specifications for Freedom Trainers White/Navy Size 8 Male
  • Gender
    Men
  • Heel Height
    30mm
  • Colour
    White/Navy
  • Heel Type
    Flat
  • Material
    PU
  • Shoe Size
    8
  • Fitting Method
    Standard
  • Lining Material
    Polyester
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Upper Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome