Freedom Trainers White Size 10 Male
0
1
2
3

Freedom Trainers White Size 10 Male

Order Code: ZT5596702SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

A lightweight casual court shoe at home on the court or on the street
Thick PU footbed provides long lasting underfoot comfort
Soft PU upper for comfort and support
Lightweight compression moulded EVA midsole for cushioning and impact protection
Low profile rubber outsole for traction and wea

See full description
Specifications for Freedom Trainers White Size 10 Male
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Material
    PU
  • Lining Material
    Polyester
  • Gender
    Men
  • Fitting Method
    Standard
  • Heel Type
    Flat
  • Upper Material
    PU
  • Shoe Size
    10
  • Colour
    White
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome