Freedom Trainers White Size 7 Male
0
1
2
3

Freedom Trainers White Size 7 Male

Order Code: ZT5596766SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

A lightweight casual court shoe at home on the court or on the street
Thick PU footbed provides long lasting underfoot comfort
Soft PU upper for comfort and support
Lightweight compression moulded EVA midsole for cushioning and impact protection
Low profile rubber outsole for traction and wea

See full description
Specifications for Freedom Trainers White Size 7 Male
  • Heel Height
    30mm
  • Gender
    Men
  • Lining Material
    Polyester
  • Sole Material
    Rubber
  • Material
    PU
  • Upper Material
    PU
  • Fitting Method
    Standard
  • Colour
    White
  • Heel Type
    Flat
  • Shoe Size
    7
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome