Fuse Trail Low Trainers Dark Slate/Stormy Weather Size 11 Male

Fuse Trail Low Trainers Dark Slate/Stormy Weather Size 11 Male

Order Code: ZT5607631SCopy

£99.99 Inc VAT (20%)


Description

An ultra lightweight sport hiker offering amazing underfoot cushioning and comfort on the trail or on the road
An ultra lightweight sport hiker offering amazing underfoot cushioning and comfort on the trail or on the road
Double technical mesh upper offers lightweight support and high breathability
Welded overlays for minimal hotspots and protective toe and heel overlays to minimize scuffing
Super soft padded collar gives next to foot comfort
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

See full description
Specifications for Fuse Trail Low Trainers Dark Slate/Stormy Weather Size 11 Male
  • Shoe Size
    11
  • Upper Material
    Polyester Mesh
  • Gender
    Men
  • Heel Height
    20mm
  • Lining Material
    Polyester Mesh
  • Heel Type
    Flat
  • Sole Material
    Rubber+CMEVA
  • Fastening Method
    Lace Up
  • Material
    Polyester Mesh
  • Fitting Method
    Standard
  • Colour
    Dark Slate/Stormy Weather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome