Fuse Trek Hiking Shoes Black/Steeple Grey/Cameo Rose Size 4 Female
0
1
2
3

Fuse Trek Hiking Shoes Black/Steeple Grey/Cameo Rose Size 4 Female

Order Code: ZT5607714SCopy

£119.99 Inc VAT (20%)


Description

A super rugged and durable sports trainer offering amazing underfoot cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A rugged and durable sports trainer offering amazing cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A soft highly durable embossed PU leather upper provides support and protection
Protective toe and heel overlays help prevent scuffing
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

See full description
Specifications for Fuse Trek Hiking Shoes Black/Steeple Grey/Cameo Rose Size 4 Female
  • Upper Material
    PU/Polyester
  • Shoe Size
    4
  • Material
    PU/Polyester
  • Lining Material
    Polyester Mesh
  • Gender
    Women
  • Fitting Method
    Regular
  • Colour
    Black/Steeple Grey/Cameo Rose
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Heel Height
    25mm
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome