Fuse Trek Hiking Shoes Chocolate Brown/Timber Wolf Size 8 Male
0
1
2
3

Fuse Trek Hiking Shoes Chocolate Brown/Timber Wolf Size 8 Male

Order Code: ZT5607553SCopy

£119.99 Inc VAT (20%)


Description

A super rugged and durable sports trainer offering amazing underfoot cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A rugged and durable sports trainer offering amazing cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A soft highly durable embossed PU leather upper provides support and protection
Protective toe and heel overlays help prevent scuffing
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

See full description
Specifications for Fuse Trek Hiking Shoes Chocolate Brown/Timber Wolf Size 8 Male
  • Shoe Size
    8
  • Upper Material
    PU/Polyester
  • Heel Height
    25mm
  • Material
    PU/Polyester
  • Colour
    Chocolate Brown/Timber Wolf
  • Sole Material
    Rubber
  • Heel Type
    Flat
  • Fitting Method
    Regular
  • Fastening Method
    Lace Up
  • Lining Material
    Polyester Mesh
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome