Interval Black Trainer Shoes - Size 5/38
0
1
2
3
4

Interval Black Trainer Shoes - Size 5/38

Order Code: ZT5591500SCopy

£59.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Interval Black Trainer Safety Shoe is designed with a breathable and water-repellent upper material, providing both protection and comfort, making it suitable for indoor and outdoor use; available in sizes ranging from 2 to 13, the shoe also features a specially designed counter that offers enhanced comfort and stability.

Features and Benefits
• Breathable and water-repellent upper material provides a balance of comfort and protection against the elements
• Ideal for a variety of environments, ensuring versatility
• Specially designed counter enhances stability and comfort, supporting the wearer's foot throughout the day

Standards
• EN ISO 20345:2022

See full description
Specifications for Interval Black Trainer Shoes - Size 5/38
  • Slip Resistance Rating
    SR
  • Upper Material
    Fabric
  • MFR Part No.
    PE300-000.W38
  • Gender
    Unisex
  • Standards Met
    EN ISO 20345, 2022
  • Sole Material
    Polyurethane
  • Series
    Interval
  • Shoe Size
    5
  • Safety Classification
    S3S
  • Colour
    Black
  • Product Type
    Metal Safety Trainers
  • Toe Cap Material
    Aluminium
  • Toe Impact Protection
    200J
  • Closure Type
    Laces
  • Metal Free
    No
  • Ladder Grip
    No
  • Shoe Style
    Sporty Trainer
  • Ankle Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome