Promenade Bright White/Black Trainers Shoes For Female - Size 6
0
1
2
3

Promenade Bright White/Black Trainers Shoes For Female - Size 6

Order Code: ZT5591260SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

An ultra-lightweight highly breathable walking shoe ideal for those urban adventures and summer walks
Lightweight mesh upper is flexible and comfortable and provides support
Soft padded collar for next to foot comfort
Lightweight compression moulded EVA midsole provides lots of underfoot cushioning
Rubber pods in outsole for added durability

See full description
Specifications for Promenade Bright White/Black Trainers Shoes For Female - Size 6
  • Shoe Size
    6
  • Gender
    Women
  • Lining Material
    Polyester
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Heel Height
    30mm
  • Fitting Method
    Standard
  • Upper Material
    Polyester
  • Colour
    Bright White/Black
  • Material
    Polyester
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome