RUN-R Planet 100 Black Trainer Shoes - Size 11/46
0
1
2
3

RUN-R Planet 100 Black Trainer Shoes - Size 11/46

Order Code: ZT5513082S

£109.99 Inc VAT (20%)


Description

The RUN-R PLANET 100 Black Trainer delivers lightweight comfort, exceptional safety, and eco-friendly performance. Made with recycled and bio-sourced components, it meets rigorous environmental and safety standards. With a metal-free design, ergonomic fit, and superior shock absorption, it's ideal for tradespeople and light industry professionals.

Features and Benefits
• Metal-free toe cap and penetration-resistant midsole for lightweight protection
• Double-density PU sole for excellent shock absorption and joint support
• Self-cleaning sole profile with SRC slip resistance for safety on varied surfaces
• GRIPSTEP sole for enhanced comfort and support when climbing ladders
• Breathable, durable upper made from 100% recycled polyester and TPU
• Recycled polyester and bamboo fibre lining for superior ventilation
• Easy-lock speed lace system for quick adjustments and convenience
• Complies with S1 PL FO SR protection class under EN ISO 20345: 2022 standards

See full description
Specifications for RUN-R Planet 100 Black Trainer Shoes - Size 11/46
  • Standards Met
    EN ISO 20345, 2011
    EN ISO 20345, 2022
  • Slip Resistance Rating
    SRC
    SRC
  • Resistance Features
    Penetration-Resistant
    Shock-Absorption
    Slip-Resistant
  • Ladder Grip
    Yes
  • Safety Classification
    S1P
  • Upper Material
    Recycled Polyester
  • Shoe Style
    Trainer Boot
  • Gender
    Unisex
  • Series
    Run-R Planet 100
  • Toe Cap Material
    Composite
  • Product Type
    Composite Safety Trainers
    Trainer Shoes
  • Colour
    Black
    Black
  • Wide Fitting
    No
  • Ankle Protection
    No
  • Sole Material
    Rubber
  • MFR Part No.
    6707346
  • Metal Free
    Yes
  • Shoe Size
    11
  • Vegan
    Yes
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome