Axis Back to School Luggage Set Unisex Black/Silver

Order Code: ZT3368131S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

School luggage set to see the school day through. The lightweight backpack features a spacious main compartment mesh side pockets for your water bottle and a smaller front zip pocket. This set also comes with a gym bag and a handy pencil case.Back to school setIncludes a gym sack backpack and a pencil caseMatching Umbro branding across all items

See full description
Specifications for Axis Back to School Luggage Set Unisex Black/Silver
  • Fit
    Regular
  • Upper Material
    Polyester
  • Material
    Polyester
  • Fastening Method
    Zip
  • Colour
    Black/Silver
  • Heel Height
    5
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome