Back Support Belts, Black

Back Support Belts, Black


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

This 8" wide belt offers the wearer full support and reinforces the spine, whilst supporting the abdomen and lower back.

Features and Benefits
• The belt is adjustable, for added comfort
• Suitable for wear under, or over clothing
• Four heavy duty bonding strips, with reinforced elastic, gives a better fit
• Does not restrict movement

Typical Applications
• Manual handling
• Maintenance
• Picking
• Warehouse
• Utilities
• Manufacturing
• Component handling

See full description

Feature Attributes

Closure Type:
Hook & Loop
MFR Part No.:
PW80
Material:
Polyester,Latex
Type:
Back Support Belt
Product Type:
Back Support Belt
Colour:
Black
More attributes
Product Reviews -
8 months ago by Kate
The belt fits well and gives good support for my husband when he is working on his specialist stone work, and as he is 80 years old ( but still fit! ) this is very important

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome