42102 Orange 5CM (2") Belt Adaptor, Dee Ring, (10/PACK)

42102 Orange 5CM (2") Belt Adaptor, Dee Ring, (10/PACK)

Order Code: ZT3380126S

£24.99 Inc VAT (20%)


Description

The Belt Adaptor D-Ring is a versatile and essential accessory designed to enhance the functionality of your belt. Sturdy and reliable, the adaptor offers a convenient solution for attaching various tools and equipment securely to your belt. Crafted with durable materials, the robust D-ring provides a reliable attachment point for tethers, ensuring the safety and security of your tools while offering ease of access during use. With its simple yet effective design, this adaptor offers a practical way to keep your tools within reach, reducing the risk of loss or accidental drops to add convenience and safety to your tool-carrying needs.

Features and Benefits
• Can hold up to two tools per adaptor for convenience
• Crafted from durable materials delivering strength and longevity, for secure tool attachment for an extended period
• The sturdy D-ring provides a reliable anchor for securing various tools and equipment to belts or harnesses, offering flexibility and adaptability across different setups
• Simple to attach and use, the adaptor allows for swift and effortless tool tethering, promoting efficient workflow during tasks
• Contributes to a safer work environment, keeping tools easily accessible and well-secured while working
• Enables convenient tool carrying and accessibility
• Keeps productivity high whilst reducing fatigue

Typical Applications
• Ideal for work environments where falling tools pose a risk, such as scaffolding, ladders, or lifts
• Construction
• General industry
• Transportation
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not safe for use near machinery and meachanisims with moving parts and rotating equipment
• May contain conductive materials

See full description
Specifications for 42102 Orange 5CM (2") Belt Adaptor, Dee Ring, (10/PACK)
  • Type
    D-Ring
  • Material
    Nickel-Plated Steel
    Nylon
  • MFR Part No.
    42102
  • Series
    Quick-Switch®
  • Maximum Working Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome