Gibraltar Black Belt - One Size

Gibraltar Black Belt - One Size

Order Code: ZT1136626P

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Gibraltar Black Belt - One Size

Specifications for Gibraltar Black Belt - One Size
  • Height
    30mm
  • Material
    100% Polypropylen
  • Fabric Weight
    0.064kg
  • Width
    275mm
  • Length
    93mm
  • Colour
    Black
  • Weight
    0.064kg
  • MFR Part No.
    03044-990-09ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome