Wiltshire Maternity Belt - Small

Wiltshire Maternity Belt - Small

Order Code: ZT1098156S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

The Harley Wiltshire Maternity Belt provides sacroiliac support throughout all stages of pregnancy. This belt has an elastic back section and two padded side straps, plus two variable tension straps. The slimline design of this belt makes it comfortable to wear when sitting. It provides strong circumferential support around the pelvis holding the two sacroiliac joints and the symphis pubis joint firmly. Hip sizes: small 960-1160mm; medium 1160-1300mm; large 1300-1460mm; x large 1460-1600. Back depth 10cm (4"); front depth 8cm (3¼")

See full description
Specifications for Wiltshire Maternity Belt - Small
  • Size
    Small
  • Product Type
    Maternity Belt
  • Material
    Elastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome