Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Biohazard Waste Cans
XG279 3kg Can
Order Code:
ZT5128883S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/safety/biohazard-waste-cans/xg279-3kg-can/p/ZT5128883S
Add to quotation
Schedule an order and save 5%
View all Biohazard Waste Cans
Description
Description unavailable
Specifications
Specifications for XG279 3kg Can
MFR Part No.
600047610
Size
3kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome