S410 Aran Body Warmer Navy - (S)

S410 Aran Body Warmer Navy - (S)

Order Code: ZT1169874XCopy

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.195%

Currently unavailable

Description

Aran
65% polyester and 35% Cotton mix outer. 100% Cotton lining with 100% Polyester padding. One zip fastening inner pocket and two external 3-into-1 pockets with hook-n-loop fastening pocket flaps. Heavy duty plastic zip front fastening with studded concealing flap. Elasticated arm bands.
Colour: navy

Specifications for S410 Aran Body Warmer Navy - (S)
  • Colour
    Navy Blue
  • Fabric Weight
    390g/m²
  • Product Type
    Body Warmer
  • Gender
    Unisex
  • Size
    Small
  • MFR Part No.
    S410
  • Series
    Aran
  • Material
    Cotton
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome