1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
TRA803 Men's Steller Ripstop Body Warmers

TRA803 Men's Steller Ripstop Body Warmers


Select
Select
See all variants from
£23.99Inc VAT (20%)
Up to 3.5% off

See all variants from £23.99

Description

100% polyester Ripstop material with PU coating. Taffeta lining, Themo-Guard insulation and warm scrim pocket lining. Two low patch pockets with side hand warmer entry. Two additional lower products. One zipped chest pocket. Mobile phone and pen pocket. Internal pocket. Internal Zipped Embroidery Access.

Feature Attributes

Product Type:
Body Warmer
Gender:
Men
Series:
Steller
Fabric Weight:
250 g/m²
Material:
Taffeta
Product Reviews -
5 years ago by Bala
Branded product. Well made. Practical & pragmatic with several large pockets.

6 years ago by Stu
Better than high street prices and quick service too

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome