Waterproof Body Warmer - (2XL)

Waterproof Body Warmer - (2XL)

Order Code: ZT1169886X

£11.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.190%
5 +£10.635%

Currently unavailable

Description

Navy 100% waterproof outer made from PVC coated Nylon. 100% Cotton lining with 100% Cotton padding. Two internal and two external pockets all with hook-n-loop fastening flap. Heavy duty metal zip with hook-n-loop fastening storm flap. Elasticated arm bands.

Specifications for Waterproof Body Warmer - (2XL)
  • Material
    Cotton
    Nylon
  • Gender
    Unisex
  • Size
    2XL
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome