WPHG01 Heated Puffy Gilet 5V
0
1
2

WPHG01 Heated Puffy Gilet 5V

Order Code: ZT1233173PCopy

£89.99 Inc VAT (20%)


Description

Waterproof gilet with three carbon fibre heating elements. Heating elements are in the back and each side of the chest. Three different heat modes controlled by colour changing button (White – Low, Blue – Medium, Red – High). One size fits all design with adjustable chest and waist size. Power bank not included but required, recommended 2A output for optimum use.

Specifications for WPHG01 Heated Puffy Gilet 5V
  • MFR Part No.
    WPHG01
  • Size
    One Size
  • Weight
    0.42kg
  • Front Length
    71.5cm
  • Bottom Width
    56cm, 59cm, 62cm, 65cm
  • Chest Width
    56cm, 59cm, 62cm, 65cm
  • Across Shoulder
    48cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome