1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor
142PP Protomastor Full Safety Boot, Black

142PP Protomastor Full Safety Boot, Black


Select
See all variants from
£16.99Inc VAT (20%)

See all variants from £16.99

Description

Designed for use in the construction industry, these unisex boots deliver excellent protection in a range of environments. Constructed with tough materials to protect the foot from puncture or crushing incidents, these boots also feature antistatic properties with energy-absorbing heels for maximum user comfort.

Features and Benefits
• Steel toe cap and midsole for maximum foot protection
• Waterproof and oil-resistant for work in all environments
• SRA rated outer sole for excellent grip and improved safety in wet conditions

Standards
• EN ISO 20345:2011 S5 SRA

Notes
• Sole material: Rubber
• Toe impact protection: 200J
• Unlined
• Upper material: PVC

See full description

Feature Attributes

Wide Fitting:
No
Sole Material:
Rubber
Series:
Protomaster
Slip Resistance Rating:
SRA
Gender:
Unisex
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome