1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor
ACIFORT Ribbed Safety Wellington Boots, Black/Red

ACIFORT Ribbed Safety Wellington Boots, Black/Red


Select
See all variants from
£37.99Inc VAT (20%)

See all variants from £37.99

Description

Designed for use in the construction industry, these heavy-duty wellingtons feature a variety of safety features to keep your feet and ankles protected when on site.

Features and Benefits
• Ribbed design provides an added layer of protection against abrasion
• Reinforced heel protects against penetration injuries
• Oil and chemical resistant to keep the feet safe from irritation
• Steel toe cap delivers up to 200 Joule of impact resistance
• Steel midsole protects against penetration injuries
• Grey polyester lining for user comfort
• Antistatic properties reduces static build up when working around machinery
• Slip-resistant outsole keeps wearers on their feet in oily, wet environments
• Waterproof to prevent discomfort during wet conditions

Standards
• EN ISO 20345:2011 SB P A FO SRA

See full description

Feature Attributes

Safety Classification:
S5
MFR Part No.:
A252931
Sole Material:
Rubber
Slip Resistance Rating:
SRA
Midsole Material:
Steel
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome