Bandera Expedition Hiker Dark Gull Grey/Harbour Mist Size 12 Male
0
1
2
3

Bandera Expedition Hiker Dark Gull Grey/Harbour Mist Size 12 Male

Order Code: ZT5607720SCopy

£129.99 Inc VAT (20%)


Description

Suede and mesh upper provides durability breathability and comfort
Dri-Tec waterproof breathable membrane keeps feet dry
Ghillie and rustproof hardware lacing system provides a snug and securPadded collar and tongue provides extreme comfort
Abrasion resistant heel and toe cap protects against rough terrain
Removable moulded EVA footbed delivers underfoot cushioning
Lightweight durable fork shank ensures flexibility and stability
Impact-absorbing CMEVA midsole ensures long lasting cushioning and comfort
M-D Traction outsole improves grip walking both up and downhill

See full description
Specifications for Bandera Expedition Hiker Dark Gull Grey/Harbour Mist Size 12 Male
  • Heel Height
    30mm
  • Fastening Method
    Lace Up
  • Lining Material
    Polyester
  • Heel Type
    Flat
  • Colour
    Dark Gull Grey/Harbour Mist
  • Gender
    Men
  • Sole Material
    Rubber
  • Size
    12
  • Upper Material
    Leather
  • Fitting Type
    Standard
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome