1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor
C662343 Purofort Thermo+ Safety Wellington Boots

C662343 Purofort Thermo+ Safety Wellington Boots


Select
See all variants from
£89.99Inc VAT (20%)

See all variants from £89.99

Description

Designed for use in the construction industry. Oil resistant sole, energy absorbing heel and cold insulated lining. Resistant against minerals, animal and vegetable oils and fats, manure, blood, disinfectants, solvents and various chemicals. Orange upper and blue sole with premium PU insole. Steel toe cap and midsole. S5 classified. The boots are Purofort, which is up to three times more durable than regular PVC or rubber boots and beats any regular polyurethane boot in the area of comfort, protection and durability.

Feature Attributes

Colour:
Orange
ESD:
No
Slip Resistance Rating:
SRC
Wide Fitting:
No
Sole Material:
Rubber
Series:
Purofort Thermo+
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome