Fuse Trek Mid Hiking Boots Chocolate Brown/Timber Wolf Size 10 Male
0
1
2
3

Fuse Trek Mid Hiking Boots Chocolate Brown/Timber Wolf Size 10 Male

Order Code: ZT5607737S

£132.99 Inc VAT (20%)


Description

A super rugged durable and waterproof sports hiker offering amazing underfoot cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A rugged durable and waterproof sports hiker offering amazing cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A soft highly durable embossed PU leather upper provides support and protection
Protective toe and heel overlays help prevent scuffing
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

See full description
Specifications for Fuse Trek Mid Hiking Boots Chocolate Brown/Timber Wolf Size 10 Male
  • Colour
    Chocolate Brown/Timber Wolf
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Lining Material
    Polyester Mesh
  • Size
    10
  • Gender
    Men
  • Fitting Type
    Regular
  • Upper Material
    PU/Polyester
  • Heel Height
    25mm
  • Sole Material
    Rubber
  • Material
    PU/Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome