1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor
Rainier Hiking Boots

Rainier Hiking Boots


6 Variants From
£65.99

Inc VAT (20%)

5.5% off
See 6 Product Variants
£65.99

Description

AWW stand for All Weather Wear and these multi purpose waterproof and breathable hiking boots offer performance protection and comfort whatever the weather. Deep lugged outsole ensures unbeatable traction and grip whatever the terrain.
Mens waterproof hiking boot engineered to perform in all weather conditions and environments.
Lightweight synthetic upper with PU overlay for support and structure
Protective rand for enhanced durability
Toe and heel overlays to help prevent scuffing
Soft padded collar for comfort and secure fit
Dri-Tec waterproof and breathable membrane ensures dry feet
Lightweight compression moulded EVA midsole for underfoot cushioning
Nylon forked shank provides lightweight torsional rigidity
New durable carbon rubber MDT outsole improves uphill and downhill traction.

See full description

Feature Attributes

Fitting Type:

Regular

Gender:

Men

Heel Type:

Flat

Fastening Method:

Lace Up

Sole Material:

Rubber

Heel Height:

25 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome