1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor
Safety Rigger Boot, Fur-Lined, Tan

Safety Rigger Boot, Fur-Lined, Tan


Select
See all variants from
£29.99Inc VAT (20%)

See all variants from £29.99

Description

Used widely in building and construction, these fur-lined rigger boots ensure the wearer's comfort and protection in all weathers. Designed with impact and penetration-resistant features, these unisex boots deliver protection where it's needed most.

Features and Benefits
• Penetration resistant midsole to protect against puncture injuries
• Steel toe cap delivers up to 200 Joules of impact protection
• Pull loops to help when putting on the boots
• Anti-static properties to protect against static electricity build-up
• Energy absorbing heel for reduced leg and foot fatigue

Standards
• EN ISO 20345:2011 S1P SRC

See full description

Feature Attributes

Slip Resistance Rating:
SRC
Midsole Material:
Steel
Safety Classification:
S1P
Sole Material:
Polyurethane
Upper Material:
Leather
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome