Storm Expedition Sport Boot Mid Blue Size 8 Female
0
1
2
3

Storm Expedition Sport Boot Mid Blue Size 8 Female

Order Code: ZT5607702SCopy

£114.99 Inc VAT (20%)


Description

Lightweight technical mesh for comfort and breathability with supportive overlays for structure. Dri-Tec waterproof breathable membrane keeps feet dry
Ghillie and rustproof hardware lacing system provides a snug and secure fit
Padded collar and tongue provides extreme comfort
Abrasion resistant heel and toe cap protects against rough terrain
Removable moulded EVA footbed delivers underfoot cushioning
Lightweight durable fork shank ensures flexibility and stability
Impact-absorbing CMEVA midsole ensures long lasting cushioning and comfort
M-D Traction outsole improves grip walking both up and downhill

See full description
Specifications for Storm Expedition Sport Boot Mid Blue Size 8 Female
  • Fitting Type
    Standard
  • Fastening Method
    Lace Up
  • Colour
    Mid Blue
  • Size
    8
  • Heel Height
    30mm
  • Sole Material
    Rubber
  • Material
    Polyester
  • Gender
    Women
  • Heel Type
    Flat
  • Upper Material
    Polyester
  • Lining Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome