AAG000-001-500 Aerolite Hi-Vis Yellow Hardcap 2.5cm Micro Peak

AAG000-001-500 Aerolite Hi-Vis Yellow Hardcap 2.5cm Micro Peak

Order Code: ZT2592575SCopy

£31.99 Inc VAT (20%)


Description

One of the lightest bump caps on the market, the HardCap AeroLite® weighs in at less than 135g. Designed to protect against bumps and scrapes, this fully adjustable cap features an impact liner and a sweatband for user comfort.

Features and Benefits
• Both the sweatband and comfort liner have been coated with Polygiene®, an anti-bacterial treatment that acts as an internal deodorant counteracting the development of unpleasant odours
• Moisture-wicking sweatband allows liquids to spread across the fabric to increase the rate of evaporation
• Large reflective panels on the side of the caps increase visibility
• Treated with a Durable Water Repellent coating for use both indoors and out

Standards
• EN812:2012 + A1:2012

Notes
• Polygiene® has a UK Class 1 medical certificate and offers a lifetime guarantee for odour control
• Cover is machine washable at 30°C

See full description
Specifications for AAG000-001-500 Aerolite Hi-Vis Yellow Hardcap 2.5cm Micro Peak
  • MFR Part No.
    AAG000-001-500
  • Colour
    Hi-Vis Yellow
  • Series
    Aerolite®
  • Adjustment Type
    Strap
  • Outer Material
    Canvas
  • Standards Met
    EN 812
  • Fits Head Size
    53cm to 63cm
  • Peak Style
    Micro Peak
  • Ventilation Type
    Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome