Bump Cap, Fabric Cover, Cobalt Blue

Bump Cap, Fabric Cover, Cobalt Blue

Order Code: ZT2736868S

£69.99 Inc VAT (20%)


Description

Bump cap, fabric cover, cobalt blue. Supplied = assembled. Product type = bump caps. Colour = cobalt blue. Size = universal size 56 - 61 cm, adjustable. Surface material = fabric. Conforms to = EN 812. Reasonably priced bump cap to protect the head. Baseball cap with ABS cap. With foam padding on the inside, skin friendly fabric cover and 8 mesh ventilation openings. Visor length 75 mm. Weight 165 g.

Specifications for Bump Cap, Fabric Cover, Cobalt Blue
  • Colour
    Cobalt Blue
  • Supplied
    Assembled
  • Product Type
    Bump Caps
  • Surface Material
    Fabric
  • Conforms to
    EN 812

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome