1. Safety/
  2. Personal Protection & Clothing/
  3. Head Protection/
  4. Bump Caps
CAP 2000 Baseball Bump Caps

CAP 2000 Baseball Bump Caps


Select
See all variants from
£12.99Inc VAT (20%)

See all variants from £12.99

Description

These robust baseball bump caps offer reassuring protection against minor bumps and scrapes to the head. Hook and loop fastener for easy user adjustment. Headband-mounted ear defenders and goggles or spectacles can be worn to provide combined head, eye and hearing protection. ABS shell within a cotton baseball cap. The caps are machine washable at 30°C.

Features and Benefits
• Hook and loop fastening to ensure the product easily adapts to the users head size and shape
• ABS shell offers protection and provides a snug frame for the cotton to adapt to
• Can easily be combined with ear defenders or safety goggles and still offers comfort
• Available in three colours to suit your preferences and needs

Typical Applications
• Ideal for use as some protection against minor scrapes, bumps and knocks to the head

Standards
• Conforms to EN 812: 2012

See full description

Feature Attributes

Adjustment Type:
Strap
Standards Met:
BS EN 812:1997
Fits Head Size:
54cm to 59cm
Series:
Cap 2000
Outer Material:
Elastane
Ventilation Type:
Vented
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome