1. Safety/
  2. Personal Protection & Clothing/
  3. Head Protection/
  4. Bump Caps
Hardcap A1+ Baseball Style Bump Caps, Micro Peak 2.5cm

Hardcap A1+ Baseball Style Bump Caps, Micro Peak 2.5cm


Select
See all variants from
£16.99Inc VAT (20%)
5.5% off

See all variants from £16.99

Description

For high-performance protection and comfort, the Hardcap™ A1+ offers industry-leading bump cap technology. Designed to protect against bumps and scrapes, these caps offer both top and side-impact resistance.

Made with fully adjustable features, these caps can be fitted to 53cm to 64cm head sizes for security and comfort.

Features and Benefits
• The canvas outer cap is removable and fully washable for hygiene purposes
• Features 12 ventilation points to keep wearer cool and comfortable
• Features a 2.5cm peak for increased upward vision
• Fully adjustable for an optimised fit
• Reflective piping for added wearer visibility and safety
• Incorporated sweatband for moisture-wicking and user comfort

Typical Applications
• Low light environments
• Picking and packing
• General warehouse

Standards
• EN 812:2012

Warnings
• Not designed to protect against falling objects
• Replace any cap subject to severe impact immediately

See full description

Feature Attributes

Peak Style:
Micro Peak
Ventilation Type:
Vented
Series:
HardCap A1+™
Standards Met:
EN812:2012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome