PW69 Climate Cool Bump Cap Navy
0
1
2
3

PW69 Climate Cool Bump Cap Navy

Order Code: ZT1177523X

£7.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

For comfort and protection, this sporty bump cap features a top mesh panel to allow maximum airflow in warm and stuffy environments. A reflective stripe covers the tip of the peak and around the back and sides for maximum visibility and safety.

Features and Benefits
• Long 7cm peak protects against light and absorbs bump shock
• Durable ABS shell combined with a soft pad effectively absorbs light impact from above
• Hook and loop adjuster allows for a secure and comfortable fit
• High-density EVA material is soft and flexible for user comfort

Standards
• EN812

See full description
Specifications for PW69 Climate Cool Bump Cap Navy
  • Colour
    Navy Blue
  • MFR Part No.
    PW69
  • Outer Material
    ABS
  • Series
    Climate Cool
  • Ventilation Type
    Vented
  • Adjustment Type
    Hook & Loop
  • Peak Style
    Long Peak
  • Standards Met
    EN812
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome