050940 Mini Cable Lockout
0
1

050940 Mini Cable Lockout

Order Code: ZT1185504X

£37.99 Inc VAT (20%)


Description

Labelled: DANGER LOCKED OUT DO NOT REMOVE
Colour: Red
Case Material: Impact-resistant nylon
Cable: Metal
Cable Length: 2.44M
Dimensions (Dia x Depth): 102 x 45mm
Accepts padlocks: Shackle Clearance 20mm. Shackle Diameter 7mm

See full description
Specifications for 050940 Mini Cable Lockout
  • Cable Diameter
    7mm
  • Cable Material
    Steel
  • Maximum Number of Padlocks
    6
  • Overall Width
    100mm
  • Cable Length
    2.44m
  • Special Features
    Corrosion-Resistant
    Chemical-resistant
  • Overall Depth
    45mm
  • Overall Height
    100mm
  • MFR Part No.
    050940
  • Colour
    Red
  • Lockout Type
    Cable Lockout Device

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome