Automatic Retractable Cable Lockout

Automatic Retractable Cable Lockout

Order Code: ZT1185507X

£39.99 Inc VAT (20%)


Description

This unique Cable Lockout has an integral rewinding mechanism, pulling the cable taut once it has been routed to lockout the equipment. It can house up to two padlocks of a maximum
diameter of 7mm.

Cable diameter: 2mm.
Cable length: 1.8m.
Dimensions: 110 x 110 x 40mm.

See full description
Specifications for Automatic Retractable Cable Lockout
  • Cable Diameter
    2mm
  • Overall Height
    110mm
  • Cable Length
    1.8m
  • MFR Part No.
    LOK217
  • Cable Material
    Metal
  • Overall Width
    40mm
  • Maximum Number of Padlocks
    2
  • Overall Depth
    110mm
  • Lockout Type
    Cable Lockout Device

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome