Four Padlock Lockout Hasp with Adjustable Cable 1.8m MLKS806

Four Padlock Lockout Hasp with Adjustable Cable 1.8m MLKS806

Order Code: ZT1463266S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%

Order by 2pm, get it Tomorrow

Description

This Masterlock 1830mm adjustable lockout cable is ideal for simultaneous lockout of multiple valves and circuit breakers. The Zenex composite body can withstand extreme temperatures (-57 C to +177 C), chemicals and is UV stable. The device can be locked using up to four padlocks and the 4mm vinyl covered steel cable can be adjusted when locked. Includes & lsquoDANGER & ndash DO NOT OPERATE&rsquo label.

Specifications for Four Padlock Lockout Hasp with Adjustable Cable 1.8m MLKS806
  • Cable Length
    1.8m
  • Cable Diameter
    4mm
  • Product Type
    Lockout Hasp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome