Street Cuffs Cycle Lock - 8200EURDPRO

Street Cuffs Cycle Lock - 8200EURDPRO

Order Code: ZT1288492PCopy

£74.99 Inc VAT (20%)


Description

The Master Lock No. 8200EURDPRO Street Cuff®; Locks feature a 7.6cm diameter laminated steel construction, virtually impossible to cut. These anti-theft locks are perfectly adapted to secure e-scooters, bikes, or pushchairs.The cuffs measure 36cm long for convenient locking to a parking meter, fence posts or another bike. The two clips provide a lot of flexibility, and can be fixed on many types of supports, wheels, bike handlebars, scooter electronic or scooter basement. The pivoting link prevents a fixed anchor point, taking away the use of leverage to defeat the criminal.Length: 36cm.Diameter: 7.6cm.

See full description
Specifications for Street Cuffs Cycle Lock - 8200EURDPRO
  • MFR Part No.
    8200EURDPRO
  • Length
    36cm
  • Material
    Hardened Steel
  • Weight
    1.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome