1017900 Turbolite comes with Carabiner & Snap Hook

1017900 Turbolite comes with Carabiner & Snap Hook

Order Code: ZT3300721SCopy

£269.99 Inc VAT (20%)


Description

Turbolite fall arrest carabiner and snap hook, suitable for industry and building and construction applications. Constructed from engineered webbing for greater abrasion resistance and long service life (Vectran/polyester webbing). Provides an affordable alternative to shock-absorbing lanyards, requiring less fall clearance.

Features and benefits:
-High impact nylon housing, co-polymer hub and Vectran core (25.4mm x 1.5mm) webbing
-1x twistlock carabiner with 16mm opening
-1x aluminum snap hook with 21mm opening
-Built-in web load indicator identifies when the unit needs removed from services
-Patent Pending Breaking Systems which activates quickly when required
-Built-in swivel prevents lifeline from twisting
-Lightweight, high-strength, impact-resistant nylon housing for maximum durability

See full description
Specifications for 1017900 Turbolite comes with Carabiner & Snap Hook
  • Colour
    Red
  • Material
    Nylon
  • Length
    20.32cm
  • MFR Part No.
    1017900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome