42117 Web Tether, 122CM (48") ,18KG (40LB), Triple Action Lock
0
1

42117 Web Tether, 122CM (48") ,18KG (40LB), Triple Action Lock

Order Code: ZT3380196S

£44.99 Inc VAT (20%)


Description

The Web Tether Triple Action Lock is a robust and versatile tool companion. Designed for tethering large tools when working at a height, the web tether keeps your gear secure and within arm's reach.

Features and Benefits
• Boasts a triple-action locking system to keep tools remain secured to reduce the risk of accidental drops or loss
• Crafted from robust materials, the web tether is both durable and flexible, without compromising on tool safety
• Keeps tools tethered for a safer work environment, while keeping quick and easy access to tools
• Adaptable design provides a secure attachment point for a wide range of equipment

Typical Applications
• Working at heights
• Construction and Engineering
• Industrial Maintenance
• Outdoor and Adventure Activities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not safe for use near machinery and meachanisims with moving parts and rotating equipment
• May contain conductive materials

See full description
Specifications for 42117 Web Tether, 122CM (48") ,18KG (40LB), Triple Action Lock
  • MFR Part No.
    42117
  • Series
    Quick-Switch®
  • Type
    Tool Tether
  • Material
    Stainless Steel
    Nylon
  • Max. Safe Working Capacity
    18.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome