Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Carabiners
CS20 Carabiner - MIL9627260K
By Honeywell Miller
1 Review
Order Code:
ZT1198408X
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/carabiners/cs20-carabiner-mil9627260k/p/ZT1198408X
Add to quotation
Schedule an order and save 5%
View all Carabiners
Description
Multipurpose galvanised steel screw carabiner.
Tags:
#BulkDiscount
Specifications
Specifications for CS20 Carabiner - MIL9627260K
Material
Steel
MFR Part No.
1018960
Length
10.4cm
Colour
Silver
Lock Type
Gate Twist
Gate Opening
17mm
Tensile Strength
25kN
Product Type
Carabiner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome