Screwgate Carabiner, Silver, Regular

Screwgate Carabiner, Silver, Regular

Order Code: ZT1071864SCopy

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%

Currently unavailable

Description

Steel oval carabiner with screw lock, length: 106mm, opening: 19mm. Breaking load: 25kN.

• 19mm carabiner opening
• Max rated load 100kg
• 10 Year shelf life from manufacturing date outlined in product label
• CE certified
• UKCA marked

See full description
Specifications for Screwgate Carabiner, Silver, Regular
  • Colour
    Silver
  • Pack Quantity
    10
  • Material
    Steel
  • Length
    106mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome