Cash Box with Coin Tray

Cash Box with Coin Tray

Order Code: ZT3081711S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Colour: Blue.
Depth mm: 185.
Height mm: 90.
Length mm: 250.
Pack Quantity: 1.
Weight kg: 1.62.
Width mm: 250.Powder coated steel with a strong recessed metal handle. Secure lock supplied with 2 keys. Colour: blue. H x W x D mm: 90 x 250 x 185.

See full description
Specifications for Cash Box with Coin Tray
  • Colour
    Blue
  • Pack Quantity
    1
  • Height
    90mm
  • Depth
    185mm
  • Width
    250mm
  • Weight
    1.62kg
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome