Cash Drawer With Hinged Lid - SAFESCAN SD-4617S

Cash Drawer With Hinged Lid - SAFESCAN SD-4617S

Order Code: ZT2727444S

£259.99 Inc VAT (20%)


Description

Cash drawer with hinged lid, SAFESCAN SD-4617S, 6 compartments for banknotes, 8 compartments for coins. Supplied = assembled. Height = 100 mm. Width = 460 mm. Depth = 170 mm. Colour = black, silver. Material = steel. Type of inserts = 8 coin slots, 6 bank note compartments. Product type = accessories for verification/counting devices. Robust metal design. Tested for at least 1 million openings. With 6 compartments for banknotes and 8 compartments for coins. Compatible with RJ12 cash registers (12 V/24 V) CE certified. With its compact design featuring a hinged lid, this cash drawer is specifically made for smaller sales points. Embossed metal lid, electric opening or opening by key possible. Adjustable and removable compartment. A compartmentation slot allows large banknotes and securities to be stored out of view. Locks in two positions (standby and open) Optional additional insert and lockable lid.

See full description
Specifications for Cash Drawer With Hinged Lid - SAFESCAN SD-4617S
  • Material
    Steel
  • Colour
    Black, Silver
  • Type of Inserts
    8 Coin Slots, 6 Bank Note Compartments
  • Supplied
    Assembled
  • Width
    460mm
  • Depth
    170mm
  • Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome