Core Recycled Printer S Cap Navy One Size

Core Recycled Printer S Cap Navy One Size

Order Code: ZT5290017SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Pre-curved peak with six stitch lines. Tear-release size adjuster. Seamless front panel. Stiffened front panel. Stitched eyelets. Low profile. Six-panel. Made from highest-quality sustainable yarns using (1) 100% post-consumer plastic bottles.

Specifications for Core Recycled Printer S Cap Navy One Size
  • Product Type
    Caps
  • Gender
    Unisex
  • Size
    One Size
  • Colour
    Navy
  • Material
    100% Recycled Polyester Twill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome