Plush Cap Putty One Size

Plush Cap Putty One Size

Order Code: ZT5285396SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

6 panel. Low profile. Pre-curved peak with 4 stitch lines. Aluminium coloured eyelets. Fabric size adjuster with brushed metal buckle.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open.

Specifications for Plush Cap Putty One Size
  • Colour
    Putty
  • Gender
    Unisex
  • Size
    One Size
  • Material
    100% Plush finish cotton drill
  • Product Type
    Caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome